Shop All Entrance Mats
Rhino Mats
Rhino Mats TNC-2436CH 2 x 3 ft. Town N Country Entrance Mat; Charcoal
Mfr # TNC-2436CH
Zoro # G903846894
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhino Mats
- MFR # TNC-2436CH
- Zoro # G903846894
- UPC # 653378092094
- Country of Origin India
- Category Entrance Mats
Description
Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings. Strong highly stain resistant solution dyed polypropylene fabric. Rubber reinforced surface pattern prevents crushing and extends performance life of mat. Water dam design helps trap soil and moisture while reducing trip hazard with Cleated back for increased traction. Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas. Easily cleaned by vacuum, hose down or pressure washed, "not Launderable".
Features- Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings
- Strong highly stain resistant solution dyed polypropylene fabric
- Rubber reinforced surface pattern prevents crushing and extends performance life of mat
- Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction
- Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas
- Color: Charcoal
- Material: Rubber
- Thickness: 1/2 inches
- Size: 2' x 3'
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, OLIVE DRAB (MA26-001)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- JENSENDISTRIBUTIONSERVICES Half Round Fan Door Welcome Mat (MI80637)
- MICASA 18 x 27 in. Starry Night Dandie Dinmont Terrier Indoor & Outdoor Doormat (MI220854)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- CALLOWAY MILLS Natural, 36 W x 72 L (153553672)
- RUBBER-CAL "Hello, Welcome Goodbye" Funny Doormat, 18 x 30-Inch (10-106-025)
- PRO TECT ASSOCIATES INC. Tack Mat 2 Sets of 30 Sheets 3' x 2' (PTM-2-3624-B)
- Rhino Mats Entrance Mats