Shop All Entrance Mats
Rhino Mats
Rhino Mats OPUS-3660BR 3 x 5 ft. Carpet Entrnace Mat; Brown
Mfr # OPUS-3660BR
Zoro # G603846842
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhino Mats
- MFR # OPUS-3660BR
- Zoro # G603846842
- UPC # 653378092209
- Country of Origin China
- Category Entrance Mats
Description
Opus high fashion diamond design surface removes and stores dirt and moisture beneath shoe level. Strong highly stain resistant solution dyed polypropylene fabric. Rubber reinforced surface pattern prevents crushing and extends performance life of mat. Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction. Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas. Easily cleaned by vacuum, hose down or pressure washed, not launder able.
Features- Opus high fashion diamond design surface removes and stores dirt
- Moisture beneath shoe level
- Strong highly stain resistant solution dyed polypropylene fabric
- Rubber reinforced surface pattern prevents crushing and extends performance life of mat
- Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction
- Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas
- Easily cleaned by vacuum, hose down or pressure washed, not launderer
- Color: Brown
- Size: 3 x 5 ft.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- SPORTS LICENSING SOLUTIONS Black Vinyl Floor Protector Mat (32975)
- CAROLINES TREASURES 18 x 27 in. Chocolate Labrador Sweet Home Indoor or Outdoor Mat (CK7901MAT)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- NOTRAX Entrance Runner, Black, 3 ft. W x (118S0036CH)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (141S0046GY)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- Rhino Mats Entrance Mats