Shop All Dollies
Rhino Cart
General Purpose Dolly, 1500lb, 18
Mfr # RC-1P-G-RBR
Zoro # G006878952
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 2,000 lb
- Handle Type No Handle
- Assembled Yes
- Deck LxWxH 46 in x 18 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Cart
- MFR # RC-1P-G-RBR
- Zoro # G006878952
- UPC # 00850000281196
- Country of Origin United States
- Category Dollies
Dimensions
Deck LxWxH | 46 in x 18 in x 5 in |
Overall Width | 18 in |
Deck Length | 18 in |
Center Opening Length | 23 in |
Minimum Deck Length | 6 in |
Caster Width | 1 in |
Center Opening Width | 6 in |
For Maximum Cylinder Diameter | 46 inches |
Minimum Deck Width | 6 in |
Caster Wheel Width | 1 in |
Maximum Deck Width | 48 in |
Caster Wheel Dia. | 3 in |
Deck Width | 5 in |
Axle Dia. | 3/8 in |
Lip Height | 1 1/2 in |
Deck Height | 4 1/2 in |
Overall Height | 5 in |
Overall Length | 48 in |
Description
General Purpose Dolly, Load Capacity 1,500 lb, Deck Length 18 in, Deck Width 5 in, Deck Height 4 1/2 in, Deck Material Polypropylene, Deck Surface Plastic Coated, Deck Style Open, Center Opening Length 23 in, Center Opening Width 6 in, Color Yellow, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type 2 Sided Lipped, Securing Mechanism Bungee Cord, Deck Thickness 2 in, Maximum Deck Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU2802TX6)
- KEEPER Premium Bungee Cords (6014)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 3, PK4 (HD-HTSO6AS)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- SAW TRAX Dolly Max (DM)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Black (847BLK/PTB)
- PICARD Dolly, round (940g/2lb) (2510300)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- Rhino Cart Hand Trucks & Dollies