Shop All Gas Valves
Rheem
Wc Nat Gas Valve 4", Natural Gas, 4" WC
Mfr # SP20832B
Zoro # G7531288
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Pressure Setting Range 4" WC
- Includes (1) Gas Control (Thermostat) - NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20832B
- Zoro # G7531288
- Country of Origin Mexico
- Category Gas Valves
Details
Gas Type | Natural Gas |
Item | Wc Nat Gas Valve 4" |
Pressure Setting Range | 4" WC |
Includes | (1) Gas Control (Thermostat) - NG |
Description
Wc Nat Gas Valve 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25-S (CUHF25-S)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- AUBURN MANUFACTURING Auburn Ignitor Uy6 (E5-I-101)
- RHEEM Suction Service Valve 7/8"Swtcon (61-21368-16)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM 60-18759-06 Gas Valve Spring (60-18759-0)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- YORK SOURCE1 Vlv Gas Natural Wr36H32 466 (S1-02527720700)
- Rheem Gas Valves