Shop All Gas Valves
Rheem
Wc Nat 3/4" Gas Valve 24V, 3.5"
Mfr # 60-42463-02
Zoro # G7515790
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3/4" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 60-42463-02
- Zoro # G7515790
- UPC # 00694776875636
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Wc Nat 3/4" Gas Valve 24V,3.5" |
Pressure Setting Range | 3/4" WC |
Description
Wc Nat 3/4 In. Gas Valve 24V,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- TORNADO Top Cover (12436)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- RHEEM Od Suction Line Valve 3/4" (61-104025-15)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM Valve 5Ton R22 Txv 3/8"Swt (61-106238-37)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- DAIKIN Gas Valve, 3/4", 120V, 3.5" WC, 120VAC, 3.5" WC (073336504)
- Rheem Gas Valves