Shop All Water Heater Vents
Rheem
Vent Screen
Mfr # AS37079
Zoro # G9529460
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Upgrading Water Heaters From Electric to Gas In Renovations
- Function Allows Venting Up to 50 Feet away from a Side Wall
- Characteristics Compatible with Rheem, Ruud, GE and Richmond Gas Water Heaters
- For Use With Compatible with Rheem, GE and Richmond Gas Water Heaters, Ruud
- Features Allows Venting Up to 50 Feet away from a Side Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # AS37079
- Zoro # G9529460
- UPC # 662766623390
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Overall Dimensions - L x W x H | 3.38 in x 3.38 in x 0.1 in |
Details
Item | Vent Screen |
Application | Upgrading Water Heaters From Electric to Gas In Renovations |
Function | Allows Venting Up to 50 Feet away from a Side Wall |
Characteristics | Compatible with Rheem, Ruud, GE and Richmond Gas Water Heaters |
For Use With | Compatible with Rheem, GE and Richmond Gas Water Heaters, Ruud |
Features | Allows Venting Up to 50 Feet away from a Side Wall |
Accessory Type | Vent Screen |
Compatible Manufacturer Part Number | Compatible with most Rheem Models |
Venting Product Type | Vent Screen |
Description
Vent Screen, Compatible Manufacturer Part Number Compatible with most Rheem Models, Application Upgrading Water Heaters From Electric to Gas In Renovations, Features Allows Venting Up to 50 Feet away from a Side Wall, For Use With Compatible with Rheem, GE and Richmond Gas Water Heaters, Ruud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover Assembly (1318200)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- STANDARD KEIL Overflow Tube12" High For - Part# 1815-0244-3310 (1815-0244-3310)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM 24 in. Stainless Steel Concentric Straight Vent Grey (RTG20151C-1)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- RHEEM Adjustable Stainless Steel Concentric Straight Vent Grey (RTG20151E-1)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- RHEEM Horizontal Vent Termination Kit 3 In. (SP20286)
- RINNAI 8.7" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223174PP)
- Rheem Water Heater Vents