Shop All Water Heater Vents
Rheem
Vent Hood Damper Assembly
Mfr # AP15561
Zoro # G9529445
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Upgrading Water Heaters from Electric to Gas in Renovations
- Function Allows Venting Up to 50 Feet away from a Side Wall
- Characteristics Compatible with Rheem, Ruud, GE and Richmond Gas Water Heaters
- Standards California Proposition 65
- Compatible Manufacturer Part Number G100-200, G100-200A, G100-200AH, G100-200H, T100-200, T100-200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # AP15561
- Zoro # G9529445
- UPC # 662766623413
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Overall Dimensions - L x W x H | 29 in x 26 in x 8.75 in |
Overall Width | 26 in |
Overall Length | 29 in |
Overall Height | 8.75 in |
Overall Depth | 8.75 in |
Details
Item | Vent Hood Damper Assembly |
Application | Upgrading Water Heaters from Electric to Gas in Renovations |
Function | Allows Venting Up to 50 Feet away from a Side Wall |
Characteristics | Compatible with Rheem, Ruud, GE and Richmond Gas Water Heaters |
Standards | California Proposition 65 |
Compatible Manufacturer Part Number | G100-200, G100-200A, G100-200AH, G100-200H, T100-200, T100-200A |
Venting Product Type | Vent Hood Damper Assembly |
Mounting Orientation | Horizontal, Vertical |
Venting Distance | 50 ft |
Description
Vent Hood Damper Assembly, Compatible Manufacturer Part Number G100-200, G100-200A, G100-200AH, G100-200H, T100-200, T100-200A, For BTU Range Not Applicable, Mounting Orientation Horizontal, Vertical, Operating Voltage Not Applicable, Overall Depth 8.75 in, Overall Height 8.75 in, Overall Length 29 in, Overall Width 26 in, Product Type Vent Hood Damper Assembly, Venting Distance 50 ft, Application Upgrading Water Heaters from Electric to Gas in Renovations, Standards California Proposition 65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- BANJO Polypropylene Line Strainers (LS350)
- KOHLER 28 (1145555)
- JONES STEPHENS Toilet Tank Lever, Universal, BN (T0133BN)
- RHEEM Vent Screen (AS37079)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- RHEEM 3 in. x 5 in. 90 Degree Concentric Elbow Grey (RTG20151A-1)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- RHEEM Concentric Vent Termination, 3 In (SP20245)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- DIVERSITECH Concentric Vent, 3" (CVENT-3)
- Rheem Water Heater Vents