Shop All Transformers
Rheem
TRANSFORMER 50VA 120vPRI 24vSC
Mfr # 46-102856-02
Zoro # G110473968
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection - Current Transformer Leads with 1/4 in. insulated female quick connects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # 46-102856-02
- Zoro # G110473968
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Electrical Connection - Current Transformer | Leads with 1/4 in. insulated female quick connects |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-3/8 in Black, Split Loom (27033)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253012SS)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 208/240/480V AC (31EJ59)
- Rheem Transformers