Shop All Transformers
Rheem
Transformer, 40 VA, 24V, 120V
Mfr # 46-101944-02
Zoro # G509518966
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 40 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # 46-101944-02
- Zoro # G509518966
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 40 VA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- IFM Wireable M12 connector (E11145)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- HUBBELL Locking Receptacle (HBL2436ST)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH86)
- Rheem Transformers