Shop All Water Heater Parts
Rheem
Thermostat Cover, Plastic, 7" x 2"
Mfr # AP8313-10
Zoro # G4701509
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Upper Thermostats
- For Use With Mfr. Model Number SP11234, SP11698, SP11699, SP11700, SP12390, SP13410, SP210245, SP8333
- Replaces 45W497
- Size 7 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # AP8313-10
- Zoro # G4701509
- UPC # 662766514247
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Size | 7 in x 2 in |
Details
Item | Thermostat Cover |
Material of Construction | Plastic |
For Use With | Upper Thermostats |
For Use With Mfr. Model Number | SP11234, SP11698, SP11699, SP11700, SP12390, SP13410, SP210245, SP8333 |
Replaces | 45W497 |
Type | Electric Thermostat Cover |
Fits Brand | Therm-O-Disk |
Description
Thermostat Cover, Fits Brand Therm-O-Disk, For Use With Grainger Item Number 15A524, 15A526, 15A563, 15A565, 15A566, 45W351, 45W512, 45W612, For Use With Mfr. Model Number SP11234, SP11698, SP11699, SP11700, SP12390, SP13410, SP210245, SP8333, Electric Thermostat Cover, Size 7 in x 2 in, Material of Construction Plastic, Replaces 45W497, For Use With Upper Thermostats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- SLOAN REGAL Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- RHEEM Pilot Assembly Replacement Kit, 3-5/16" H (SP20792)
- RHEEM Gas Valve Kit Includes Tube (SP10963EK)
- RHEEM Pilot, Intermittent (SP12049B)
- RHEEM Valve, Pressure Rel (SP8346)
- RHEEM Ap11526W-2 Anode Rod - 0.900 (AP11526W-2)
- RHEEM Ap13319 Water Heater Drain Pan (AP13319)
- Rheem Water Heater Parts