Shop All Gas Vent Pipe
Rheem
Tankless Water Heater Conversion Kit
Mfr # RTG20214B
Zoro # G3300132
product price: $30.38
/ea
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6FZN3
- Application Converts Maximum Temperature From 140 Degrees to 180 Degrees F
- Material of Construction Electronics and Plastic
- Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG20214B
- Zoro # G3300132
- UPC # 662766491159
- Country of Origin Japan
- Category Gas Vent Pipe
Details
Item | Commercial Conversion Kit |
For Use With | 6FZN3 |
Application | Converts Maximum Temperature From 140 Degrees to 180 Degrees F |
Material of Construction | Electronics and Plastic |
Includes | Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction |
Material | Plastic |
Product Type | Commercial Conversion Kit |
Temperature Conversion | Converts Maximum to 185 Degrees F |
Compatible Manufacturer Part Number | RTG-64, RTG-84, RTG-95 |
Description
Commercial Conversion Kit, Compatible Manufacturer Part Number RTG-64, RTG-84, RTG-95, Product Type Commercial Conversion Kit, Temperature Conversion Converts Maximum to 185 Degrees F, Application Converts Maximum Temperature From 140 Degrees to 180 Degrees F, Compatible Grainger Part Number 6FZN3, For Use With 6FZN3, Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20202.11 6pk+)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Standard Capacity - Replacement Only (TOP-500EIS-200-12-H)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- COPELAND Comfort Alert Kit (943-0038-02)
- SELKIRK THIMBL WAL BVNT 6""6RV-WT (187706)
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- IMPERIAL MFG Storm Collar 4" 30Ga (GV1376)
- CD M & G Duravent 6DVL-AD 6 Inch Dura-Vent DVL Double-Wall Stove Adaptor (69125)
- HOUSE 8 ft. Continuous Un-Filtered Ridge Vent, Brown (HO2484571)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0301-C)
- Rheem Gas Vent Pipe