Shop All Storage Tanks
Rheem
Storage Tank, Commercial, 175 gal.
Mfr # ST175A
Zoro # G1829567
product price: $5,746.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,746.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 175
- Tank Style Vertical
- Dia. (In.) 32-1/4
- Construction Material Steel, Polyurethane Foam Insulation
- Overall Height 67.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ST175A
- Zoro # G1829567
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 32-1/4 |
Overall Height | 67.25 in |
Height (In.) | 67-1/4 |
Manufacturers Warranty Length | 5 yr Limited Tank Warranty |
Tank Height | 67.25 in |
Inlet Connection Size | 2 1/2 in |
Tank Dimensions - H x Dia. | 67.25 in x 32.25 in |
Tank Diameter | 32.25 in |
Manufacturer Warranty Length | 5 yr |
Description
Storage Tank, Inlet Connection Size 2 1/2 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Tank Diameter 32.25 in, Tank Height 67.25 in, Tank Insulation Material Polystyrene, Tank Lining Material Ceramic, Tank Material Steel, Tank Outer Shell Material Steel, Water Connection Location Front, Side, Top, Color Gray, Features 2 in Insulation, Manufacturer Warranty Length 5 yr, Market Commercial, Overall Height 67.25 in, Standards ASME, Tank Capacity 175 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU27-01)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- DAYTON NO Mechanical Float Switch 230VAC 15 psi (10A176)
- STENNER Peristaltic Adj Rate 85MHP5 5GPD 100Psi 1/4"W (85MJH1A1STG1)
- AQUARIUS Aquarius Tank 5/16” Wall - Natural, 55Gal (01-28653)
- BEHLEN COUNTRY Tanks 100 Gal Rigid Poly Stock (52121005)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- CAMPBELL TFP51-LF Well System Pressure Low Lead Tank Fitting (CA5049)
- RHEEM-RUUD Commercial Storage Tank, 80 gal, Insulated (ST80)
- Rheem Storage Tanks