Shop All Storage Tanks
Rheem
Storage Tank, Commercial, 115 gal.
Mfr # ST120A
Zoro # G2223195
product price: $3,802.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,802.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 115
- Tank Style Vertical
- Dia. (In.) 26-1/4
- Construction Material Steel, Polyurethane Foam Insulation
- Overall Height 59.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # ST120A
- Zoro # G2223195
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 26-1/4 |
Overall Height | 59.25 in |
Height (In.) | 59-1/4 |
Manufacturers Warranty Length | 5 yr Limited Tank Warranty |
Tank Diameter | 28.25 in |
Inlet Connection Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Tank Height | 59.25 in |
Tank Dimensions - H x Dia. | 59.25 in x 28.25 in |
Description
Storage Tank, Inlet Connection Size 2 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Tank Diameter 28.25 in, Tank Height 59.25 in, Tank Insulation Material Polyurethane, Tank Lining Material Ceramic, Tank Material Steel, Tank Outer Shell Material Steel, Water Connection Location Front, Side, Top, Color Gray, Features Installed Individually or Manifolded, 80 Percent Draw Capability Without Temperature Decrease, Manufacturer Warranty Length 5 yr, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Rebuild Seal Kit (180013)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- PENTAIR WATER Parts20 Drill Pump (FPDMP21SA-P2)
- RHEEM Storage Tank, Commercial, 175 gal. (ST175A)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- DAYTON Fibrewound Water Tank, Precharged, 119 Gal (16X844)
- WATER WORKER PreCharged Well Tank, 44 gal Capacity, 100 psi Working, Steel (HT-44B)
- INDIAN 5 gal. Fire Pump with Smith Pump, Galvanized Steel Tank, 30" Hose Length (179014-1)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal (01-31268)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal (01-28963)
- Rheem Storage Tanks