Shop All Fan Parts
Rheem
Sequencing Relay, 24V, DPST N/O
Mfr # 42-23116-06
Zoro # G5559919
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Universal
- Fits Brand Rheem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 24VAC |
For Use With | Universal |
Fits Brand | Rheem |
Item | Sequencing Relay, 24V, DPST N/O |
Description
Sequencing Relay, 24V, DPST N/O, Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- LAU PARTS Blower Whl, 5 3/4"Hx8 1/2"W 1/2"Br Cw (02895806)
- RHEEM Sequencing Relay, 24V, DPST N/O (42-23116-08)
- RHEEM Relay, 24V, SPDT, NO/NC (42-23114-06)
- ERIE Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp (VS2343G14A020)
- DAYTON Capacitor (CCAP36)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- TWECO Tweco 358-2089-1010 W41001Fl Outer Lens (358-2089-1010)
- Rheem Fan Parts