Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC
Mfr # GNU75-125
Zoro # G0469467
product price: $6,826.64
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$6,826.64
Free 30-Day Returns
Key Features
- Tank Capacity 75 gal
- Fuel Type Natural Gas
- BtuH 125,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # GNU75-125
- Zoro # G0469467
- UPC # 203526061870
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 61 in |
Draft Hood Size | 5 in |
Top Water Connection Size | 1 1/2 in |
Overall Height - Water Heaters | 65 1/2 in |
Height to Cold Side Connection | 25 in |
Height to Top of Vent Connection | 65-1/2" |
Side Water Connection Size | 1 1/2 in |
Height to Hot Side Connection | 56 in |
Height to Gas Connection | 7 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to T and P Valve | 61 in |
Manufacturer Warranty Length | 1 yr Parts, 3 yr Limited Tank |
Height to Gas Inlet | 7 in |
Hot Outlet Size | 1 1/2 in |
Overall Height | 65.5 in |
Height to Cold Inlet | 25 in |
Tank Diameter | 26.25 in |
Vent Connection Size | 5 in |
Overall Dimensions - Ht. x Dia. | 65.5 in x 26.25 in |
Height to Hot Outlet | 56 in |
Gas Inlet Size | 3/4 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 174 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 125,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 65.5 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 242 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/4 in Pipe Size (8040H007)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 65 gal., 120V AC (G65-360A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- Rheem-Ruud Gas Water Heaters