Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC
Mfr # G100-200
Zoro # G0277715
product price: $5,928.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,928.99
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Natural Gas
- BtuH 199,900
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # G100-200
- Zoro # G0277715
- UPC # 203523972698
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 30 1/4 in |
Height to Top of Heater | 66 1/8 in |
Draft Hood Size | 6 in |
Height to Top of Vent Connection | 73-1/16" |
Top Water Connection Size | 1 1/2 in |
Overall Height - Water Heaters | 73 1/16 in |
Side Water Connection Size | 2 in |
Height to Gas Connection | 7 in |
Height to Cold Side Connection | 23 1/4 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to Hot Side Connection | 57 1/2 in |
Overall Height | 73.06 in |
Tank Diameter | 30.25 in |
Hot Outlet Size | 2 in |
Vent Connection Size | 6 in |
Height to T and P Valve | 57.5 in |
Height to Gas Inlet | 7 in |
Tank Height | 66.13 in |
Gas Inlet Size | 3/4 in |
Overall Dimensions - Ht. x Dia. | 73.06 in x 30.25 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Height to Cold Inlet | 23.25 in |
Height to Hot Outlet | 57.5 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 264 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 73.06 in, Tank Diameter 30.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 2 in, Maximum Recovery Flow Rate 485 gph @ 40 Degrees F, Market Commercial, Vent Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, TX, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- KOHLER Disposal Flange (11352-BN)
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- KOHLER Puretide Manual Cleansing Toilet Seat (76923-0)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 91 gal., 120V AC (G91-200LP)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- Rheem-Ruud Gas Water Heaters