Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC
Mfr # GN91-200
Zoro # G2493592
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,206.38
Free 30-Day Returns
Key Features
- Tank Capacity 91 gal
- Fuel Type Natural Gas
- BtuH 199,900
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # GN91-200
- Zoro # G2493592
- UPC # 203524786782
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 71 13/16 in |
Draft Hood Size | 6 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Overall Height - Water Heaters | 76 5/16 in |
Top Water Connection Size | 1 1/2 in |
Side Water Connection Size | 1 1/2 in |
Height to Cold Side Connection | 30 5/8 in |
Height to Top of Vent Connection | 76-5/16" |
Height to Gas Connection | 7 in |
Height to Hot Side Connection | 66 3/8 in |
Overall Height | 76.31 in |
Height to T and P Valve | 72.93 in |
Height to Gas Inlet | 7 in |
Height to Cold Inlet | 30.62 in |
Overall Dimensions - Ht. x Dia. | 76.31 in x 26.25 in |
Manufacturer Warranty Length | 1 yr Parts, 3 yr Limited Tank |
Vent Connection Size | 6 in |
Tank Diameter | 26.25 in |
Hot Outlet Size | 1 1/2 in |
Height to Hot Outlet | 66.37 in |
Gas Inlet Size | 3/4 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 258 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 76.31 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 91 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 485 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Automatic Controls, Height to Cold Inlet 30.62 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- KOHLER Hardware Kit (1150830)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 76 gal., 120V AC (G76-180-1)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- Rheem-Ruud Gas Water Heaters