Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC
Mfr # GX90-550A
Zoro # G3007916
product price: $13,145.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$13,145.99
Free 30-Day Returns
Key Features
- Tank Capacity 90 gal
- Fuel Type Natural Gas
- BtuH 550,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # GX90-550A
- Zoro # G3007916
- UPC # 203524854542
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 30 in |
Height to Top of Heater | 68 in |
Draft Hood Size | 10 in |
Height to Top of Vent Connection | 74-1/2" |
Side Water Connection Size | 2 in |
Top Water Connection Size | 2 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Overall Height - Water Heaters | 74 1/2 in |
Height to Cold Side Connection | 25 in |
Height to Hot Side Connection | 59 in |
Overall Height | 74.5 in |
Height to Hot Outlet | 59 in |
Hot Outlet Size | 2 in |
Height to Cold Inlet | 25 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Tank Diameter | 30 in |
Overall Dimensions - Ht. x Dia. | 74.5 in x 30 in |
Height to T and P Valve | 68 in |
Gas Inlet Size | 1 in |
Vent Connection Size | 10 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 596 gal, Gas Inlet Size 1 in, Maximum Heating Capacity 550,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 74.5 in, Tank Diameter 30 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 90 gal, Hot Outlet Size 2 in, Maximum Recovery Flow Rate 596 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Self-Diagnostic System, Specialized Burner Assembly, Height to Cold Inlet 25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 5" Wafer Flange Cast Iron Silent Check Valve (0500-125WCIBM-T)
- LEGEND VALVE 1-1/2 MIP x CPVC TRANS. FTG NL (302-407NL)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC (G100-200LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC (G75-76LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 75 gal., 120V AC (GN75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- Rheem-Ruud Gas Water Heaters