Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC
Mfr # GN72-250A
Zoro # G2201510
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,097.99
Free 30-Day Returns
Key Features
- Tank Capacity 72 gal
- Fuel Type Natural Gas
- BtuH 250,000
- Voltage 120V AC
- Temp. Range Upto 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # GN72-250A
- Zoro # G2201510
- UPC # 203524851336
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 64 1/2 in |
Draft Hood Size | 6 in |
Overall Height - Water Heaters | 71 1/16 in |
Top Water Connection Size | 1 1/2 in |
Height to Gas Connection | 7 in |
Side Water Connection Size | 1 1/2 in |
Height to Top of Vent Connection | 71-1/16" |
Height to Cold Side Connection | 25 in |
Height to Hot Side Connection | 58 5/8 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to Gas Inlet | 7 in |
Overall Dimensions - Ht. x Dia. | 71.06 in x 26.25 in |
Manufacturer Warranty Length | 1 yr Parts, 3 yr Limited Tank |
Height to Cold Inlet | 25 in |
Tank Diameter | 26.25 in |
Hot Outlet Size | 1 1/2 in |
Overall Height | 71.06 in |
Gas Inlet Size | 3/4 in |
Height to Hot Outlet | 58.62 in |
Height to T and P Valve | 64.5 in |
Vent Connection Size | 6 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 293 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 250,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 71.06 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 72 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 606 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC (G75-76LP)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- Rheem-Ruud Gas Water Heaters