Shop All Gas Water Heaters
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 65 gal., 120V AC
Mfr # G65-360A
Zoro # G3494294
product price: $12,155.24
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$12,155.24
Free 30-Day Returns
Key Features
- Tank Capacity 65 gal
- Fuel Type Natural Gas
- BtuH 360,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # G65-360A
- Zoro # G3494294
- UPC # 203524724784
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 64 1/2 in |
Draft Hood Size | 8 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Top Water Connection Size | 1 1/2 in |
Height to Hot Side Connection | 58 5/8 in |
Height to Gas Connection | 7 in |
Side Water Connection Size | 1 1/2 in |
Overall Height - Water Heaters | 70 11/16 in |
Height to Cold Side Connection | 25 in |
Height to Top of Vent Connection | 70-11/16" |
Overall Height | 70.69 in |
Height to Gas Inlet | 7 in |
Overall Dimensions - Ht. x Dia. | 70.69 in x 26.25 in |
Hot Outlet Size | 1 1/2 in |
Tank Diameter | 26.25 in |
Gas Inlet Size | 3/4 in |
Tank Height | 64.5 in |
Height to Cold Inlet | 25 in |
Vent Connection Size | 8 in |
Height to Hot Outlet | 58.62 in |
Height to T and P Valve | 64.5 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 395 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 360,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 70.69 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 65 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 873 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Self-Diagnostic System, Height to Cold Inlet 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 205 (92205)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Adapter (CBA1258BG1)
- SLOAN Sloan 111 Dfb Ess Tmo (3770036)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- Rheem-Ruud Gas Water Heaters