Shop All Gas Water Heaters
This Product is Discontinued
Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 55 gal., 120V AC (Discontinued)
Mfr # HE55-199N
Zoro # G4849400
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 55 gal.
- Fuel Type Natural Gas
- BtuH 199,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # HE55-199N
- Zoro # G4849400
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 23 1/2 in |
Height to Top of Heater | 52 in |
Draft Hood Size | 3 in |
Overall Height - Water Heaters | 52 in |
Side Water Connection Size | 1 in |
Height to T and P Opening | 45 in |
Height to Hot Side Connection | 45 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to Cold Side Connection | 5 in |
Height to Top of Vent Connection | 27-9/16" |
Height to Gas Connection | 25 1/4 in |
Description
Commercial Gas Water Heater, Tank Capacity 55 gal., Vent Type Standard, Features Electronic Control Panel, Ignition Type Hot Surface, Includes Booster Kit, T and P Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.