Shop All Gas Water Heaters
Rheem-Ruud
Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC
Mfr # G85-400A
Zoro # G7464301
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$17,365.58
Free 30-Day Returns
Key Features
- Tank Capacity 85 gal
- Fuel Type Natural Gas
- BtuH 399,900
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # G85-400A
- Zoro # G7464301
- UPC # 203523973206
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 72 5/16 in |
Draft Hood Size | 10 in |
Top Water Connection Size | 1 1/2 in |
Height to Cold Side Connection | 30 5/8 in |
Side Water Connection Size | 1 1/2 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to Gas Connection | 7 in |
Height to Top of Vent Connection | 78-13/16" |
Overall Height - Water Heaters | 78 13/16 in |
Height to Hot Side Connection | 66 3/8 in |
Height to T and P Valve | 66.37 in |
Overall Dimensions - Ht. x Dia. | 78.81 in x 26.25 in |
Hot Outlet Size | 1 1/2 in |
Tank Height | 72.31 in |
Overall Height | 78.81 in |
Height to Hot Outlet | 66.37 in |
Height to Gas Inlet | 7 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Vent Connection Size | 10 in |
Gas Inlet Size | 3/4 in |
Tank Diameter | 26.25 in |
Height to Cold Inlet | 30.62 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 447 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 399,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 78.81 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 85 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 969 gph @ 40 Degrees F, Market Commercial, Vent Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1-1/4 in., Pipe, Brass, FNPT (R605T-1-1/4)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 76 gal., 120V AC (G76-180-1)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GHE100SU-400A)
- Rheem-Ruud Gas Water Heaters