Shop All Gas Water Heaters
Rheem-Ruud
Natural and LP Gas Commercial Gas Water Heater, 72 gal., 120V AC
Mfr # G72-300A
Zoro # G4372742
product price: $12,958.88
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,958.88
Free 30-Day Returns
Key Features
- Tank Capacity 72 gal
- Fuel Type Natural Gas
- BtuH 300,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # G72-300A
- Zoro # G4372742
- UPC # 203524468510
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 64 1/8 in |
Draft Hood Size | 8 in |
Height to Top of Vent Connection | 71" |
Height to Cold Side Connection | 25 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Overall Height - Water Heaters | 71 in |
Height to Hot Side Connection | 58 5/8 in |
Top Water Connection Size | 1 1/2 in |
Side Water Connection Size | 1 1/2 in |
Height to Gas Connection | 7 in |
Overall Width | 71 in |
Overall Height | 71 in |
Manufacturer Warranty Length | 3 yr Limited |
Gas Inlet Size | 3/4 in |
Height to T and P Valve | 58.62 in |
Height to Cold Inlet | 25 in |
Tank Height | 64.5 in |
Vent Connection Size | 8 in |
Height to Gas Inlet | 7 in |
Overall Depth | 26.25 in |
Tank Diameter | 26.25 in |
Height to Hot Outlet | 58.62 in |
Hot Outlet Size | 1 1/2 in |
Overall Dimensions - Ht. x Dia. | 71 in x 26.25 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 341 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 300,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 71 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 72 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 727 gph @ 40 Degrees F, Market Commercial, Vent Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Red (PE14DR)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- SLOAN Handle Coupling (A6)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-550A)
- Rheem-Ruud Gas Water Heaters