Shop All Gas Water Heaters
Rheem-Ruud
Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC
Mfr # GN100-270A
Zoro # G4372767
product price: $12,911.52
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,911.52
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Natural Gas
- BtuH 270,000
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # GN100-270A
- Zoro # G4372767
- UPC # 203524865500
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 30 1/4 in |
Height to Top of Heater | 66 1/8 in |
Draft Hood Size | 6 in |
Height to Hot Side Connection | 57 1/2 in |
Side Water Connection Size | 2 in |
Height to Gas Connection | 7 in |
Height to Top of Vent Connection | 73-7/8" |
Height to Cold Side Connection | 23 1/4 in |
Overall Height - Water Heaters | 73 7/8 in |
Top Water Connection Size | 1 1/2 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Overall Height | 73.88 in |
Manufacturer Warranty Length | 1 yr Parts, 3 yr Limited Tank |
Height to Hot Outlet | 57.5 in |
Tank Diameter | 30.25 in |
Hot Outlet Size | 1 1/2 in |
Height to Gas Inlet | 7 in |
Overall Dimensions - Ht. x Dia. | 73.88 in x 30.25 in |
Height to Cold Inlet | 23.25 in |
Vent Connection Size | 6 in |
Gas Inlet Size | 3/4 in |
Height to T and P Valve | 57.5 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 332 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 270,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 73.88 in, Tank Diameter 30.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 655 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC (G75-76LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (GN91-200)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- Rheem-Ruud Gas Water Heaters