Shop All Point of Use Water Heaters
Rheem-Ruud
6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater
Mfr # EGSP6
Zoro # G0303301
original price:
$1,206.73
33% off
new price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Features Automatic Temperature Control
- Height to Top of Heater 15.13"
- Tank Capacity - Plumbing 6.0 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # EGSP6
- Zoro # G0303301
- UPC # 203522290106
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Top of Heater | 15.13" |
Overall Height | 15.12 in |
Connection Size | 3/4" |
Height to Cold Side Connection | 4 1/4 in |
Height to Hot Side Connection | 12 5/8 in |
Height to T and P Opening | 11-5/8" |
Overall Height - Water Heaters | 15 1/8 in |
Dia./Thread Size | 3/4" |
Jacket Dia. | 15 3/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Vent Connection | 15.13" |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Tank Diameter | 15.75 in |
Height to Hot Outlet | 12.62 in |
Height to Cold Inlet | 4.25 in |
Height to T and P Valve | 11.62 in |
Cold Inlet Size | 3/4 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Hot Outlet Size | 3/4 in |
Overall H x Dia. | 15.12 in x 15.75 in |
Description
Point-of-Use Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 15.12 in, Overall Width 15.75 in, Power Consumption 2,000 W, Tank Capacity 6 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE In-Line Needle Valve, 3/8" FNPT Port (WNV-600)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 5 Ft. (YH-5LF)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- RHEEM-RUUD 6 gal., 277 VAC, 10.8 A Amps, Commercial Mini Tank Water Heater (EGSP6 277V)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- RHEEM-RUUD 19.9 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP20 277V)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- Rheem-Ruud Point of Use Water Heaters