Shop All Point of Use Water Heaters
Rheem-Ruud
10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater
Mfr # EGSP10
Zoro # G5127044
original price:
$992.99
20% off
new price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 12.5 A
- Height to Cold Side Connection 4 1/4 in
- Commercial / Residential Commercial
- Recovery @ 100 F Rise 6 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # EGSP10
- Zoro # G5127044
- UPC # 020352472546
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Cold Side Connection | 4 1/4 in |
Overall Height - Water Heaters | 22 7/8 in |
Height to T and P Opening | 19-3/8" |
Jacket Dia. | 15 3/4 in |
Connection Size | 3/4" |
Dia./Thread Size | 3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Hot Side Connection | 20 3/8 in |
Height to Top of Vent Connection | 22.88" |
Height to Top of Heater | 22.88" |
Overall Height | 22.87 in |
Overall Width | 15.75 in |
Overall Depth | 15.75 in |
Overall H x Dia. | 22.87 in x 15.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Tank Diameter | 15.75 in |
Height to T and P Valve | 19.37 in |
Height to Hot Outlet | 20.37 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 4.25 in |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 15 gph @ 40 Degrees F, Overall Height 22.87 in, Overall Width 15.75 in, Power Consumption 1,500 W, Tank Capacity 10 gal, Tank Diameter 15.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12.5 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 19.9 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP20 277V)
- RHEEM-RUUD 6 gal., 208 VAC, 14.4 A Amps, Commercial Mini Tank Water Heater (EGSP6 208V)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- Rheem-Ruud Point of Use Water Heaters