Shop All Electric Water Heaters
This Product is Discontinued
Rheem-Ruud
80 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase (Discontinued)
Mfr # ELD80-C
Zoro # G9993575
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 80.0 gal
- Voltage - Water Heaters 208
- Phase - Water Heaters 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # ELD80-C
- Zoro # G9993575
- UPC # 00020352231976
- Country of Origin Multiple
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59 1/2 in |
Jacket Dia. | 23 3/4 in |
Height to Top of Heater | 58.75" |
Height to Hot Side Connection | 59 1/2 in |
Overall Height | 59-1/2" |
Dia./Thread Size | 3/4" |
Height to Top of Vent Connection | 58.75" |
Connection Size | 3/4" |
Height to T and P Opening | 59 1/2 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Cold Side Connection | 59 1/2 in |
Description
Electric Water Heater, Overall Height 59-1/2 In., Tank Capacity 80 gal., Number of Elements 2, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, T and P Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.