Shop All Electric Water Heaters
This Product is Discontinued
Rheem-Ruud
80 gal., Commercial Electric Water Heater, 208 VAC, 3 Phase (Discontinued)
Mfr # ELD80-C
Zoro # G9993514
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 80.0 gal
- Voltage - Water Heaters 208
- Phase - Water Heaters 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # ELD80-C
- Zoro # G9993514
- Country of Origin Multiple
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59 1/2 in |
Jacket Dia. | 23 3/4 in |
Connection Size | 3/4" |
Overall Height | 59.5 in |
Height to Hot Side Connection | 59 1/2 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Heater | 58.75" |
Height to T and P Opening | 59 1/2 in |
Height to Top of Vent Connection | 58.75" |
Dia./Thread Size | 3/4" |
Height to Cold Side Connection | 59 1/2 in |
Overall H x Dia. | 59.5 in |
Description
Electric Water Heater, Equivalent BtuH Not Applicable, First Hour Rating Not Applicable, Overall Height 59.5 in, Power Consumption Not Applicable, Tank Capacity 80 gal, Market Commercial, Number of Elements 2, Current 21.6 A, Features Automatic Temperature Control, Long Life Heating Elements, Long Life Tank Design, Includes Brass Drain Valve, Factory-Installed T&P Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.