Shop All Point of Use Water Heaters
Rheem-Ruud
30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater
Mfr # EGSP30-C
Zoro # G9984055
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,968.99
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 21.6 A
- System of Measurement Inch
- Overall Height 32 in
- Overall Height - Water Heaters 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # EGSP30-C
- Zoro # G9984055
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Overall Height | 32 in |
Overall Height - Water Heaters | 32 in |
Height to T and P Opening | 23 in |
Height to Top of Heater | 32" |
Dia./Thread Size | 3/4" |
Height to Top of Vent Connection | 32" |
Connection Size | 3/4" |
Height to Hot Side Connection | 23 1/8 in |
Jacket Dia. | 22 1/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Cold Side Connection | 3 in |
Overall Width | 22.3 in |
Height to T and P Valve | 23 in |
Tank Diameter | 23 in |
Manufacturer Warranty Length | 3 yr Limited |
Height to Hot Outlet | 23.1 in |
Cold Inlet Size | 3/4 in |
Height to Cold Inlet | 3 in |
Overall H x Dia. | 32 in x 23 in |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Equivalent BtuH 20,473 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 61 gph @ 40 Degrees F, Overall Height 32 in, Power Consumption 6,000 W, Tank Capacity 30 gal, Tank Diameter 23 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 28.8 A, Element Material Copper, Magnesium Oxide, Environment Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Foot Pedal Cartridge (BSC011)
- LEGRIS Push-to-Connect Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3106 04 00)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- RHEEM-RUUD 19.9 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP20 277V)
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- RHEEM-RUUD 6 gal., 277 VAC, 10.8 A Amps, Commercial Mini Tank Water Heater (EGSP6 277V)
- RHEEM-RUUD 30 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP30-C)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- Rheem-Ruud Point of Use Water Heaters