Shop All Electric Water Heaters
This Product is Discontinued
Rheem-Ruud
120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (Discontinued)
Mfr # ES120-54-G
Zoro # G3228066
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 119.9 gal
- Voltage - Water Heaters 480
- Phase - Water Heaters 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem-Ruud
- MFR # ES120-54-G
- Zoro # G3228066
- UPC # 203524118118
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 67 5/8 in |
Jacket Dia. | 30 1/4 in |
Height to Hot Side Connection | 67 5/8 in |
Height to Top of Vent Connection | 67.63" |
Height to T and P Opening | 58-3/4" |
Connection Size | 3/4" |
Overall Width | 30.3 in |
Height to Cold Side Connection | 4 3/4 in |
Overall Height | 67.6 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Heater | 67.63" |
Overall H x Dia. | 67.6 in x 30.25 in |
Height to Hot Outlet | 67.6 in |
Height to T and P Valve | 58.75 in |
Height to Cold Inlet | 4.8 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Tank |
Tank Diameter | 30.25 in |
Overall Depth | 36 in |
Hot Outlet Size | 1 1/2 in |
Cold Inlet Size | 1 1/2 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 184,259 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 447 gph @ 50 Degrees F, Overall Height 67.6 in, Power Consumption 54,000 W, Tank Capacity 120 gal, Tank Diameter 30.25 in, Market Commercial, Number of Elements 9, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 113 A, Element Material Stainless Steel, Height to Cold Inlet 4.8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.