Shop All Electric Water Heaters
Rheem-Ruud
119.9 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase
Mfr # ES120-27-G
Zoro # G5126992
original price:
$8,716.30
11% off
new price: $7,748.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$7,748.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 119.9 gal
- Voltage - Water Heaters 480
- Phase - Water Heaters 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem-Ruud
- MFR # ES120-27-G
- Zoro # G5126992
- UPC # 203524505826
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 67 5/8 in |
Jacket Dia. | 30 1/4 in |
Height to Cold Side Connection | 4 3/4 in |
Height to Top of Heater | 67.63" |
Height to Hot Side Connection | 67 5/8 in |
Height to Top of Vent Connection | 67.63" |
Height to T and P Opening | 58-3/4" |
Overall Height | 67.6 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Overall Width | 30.3 in |
Connection Size | 3/4" |
Overall H x Dia. | 67.6 in x 30.25 in |
Height to Hot Outlet | 67.6 in |
Cold Inlet Size | 1 1/2 in |
Height to Cold Inlet | 4.8 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Tank |
Overall Depth | 36 in |
Height to T and P Valve | 58.75 in |
Tank Diameter | 30.25 in |
Hot Outlet Size | 1 1/2 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 92,129 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 279 gph @ 40 Degrees F, Overall Height 67.6 in, Power Consumption 27,000 W, Tank Capacity 120 gal, Tank Diameter 30.25 in, Market Commercial, Number of Elements 6, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 56 A, Element Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- CHICAGO FAUCET Shut Off Screw (240.753.00.1)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-5BN)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-36-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-36-G)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-18-G)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-18-G)
- RHEEM-RUUD 50 gal, Commercial Electric Water Heater, 480 VAC, Single, Three Phase (ES50-18-G)
- RHEEM Gen V Proterra Hybrid 50 gallon 15 Amp Electric Water Heater (PROPH50 T2 RH375-15)
- Rheem-Ruud Electric Water Heaters