Shop All Gas Tankless Water Heaters
Rheem
RTGH Series 8.4 GPM 157,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater
Mfr # RTGH-84DVLN-3
Zoro # G710947852
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Natural Gas
- Water Connection - Water Heaters 3/4"
- Width (In.) 17.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTGH-84DVLN-3
- Zoro # G710947852
- UPC # 662021564284
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 17.7 in. |
Details
Fuel Type - Water Heaters | Natural Gas |
Water Connection - Water Heaters | 3/4" |
Description
Rheem's RTGH-84DVLN-3 Super High Efficiency indoor condensing natural gas tankless gas water heater delivers continuous hot water with minimal wait, saving time, energy and water. The RTGH-84DVLN-3 features exclusive Hot Start Programming which keeps the water heater in a ready state eliminating cold water bursts with back-to-back uses. Rheem's exclusive Overheat Film Wrap provides heat exchanger overheat protection and peace of mind while you enjoy efficient, continuous, no wait hot water in your entire home. The compact size, wall mount and industry leading installation clearance allows for installation in small spaces, saving valuable floor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505303)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- RHEEM 8.4 GPM 180000 BTU 120 Volt Natural Gas Whole House Tankless Water Heater (RTG-84DVLN-1)
- RHEEM RTGH Series 8.4 GPM 157,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-84DVLP-3)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- Rheem Gas Tankless Water Heaters