Shop All Water Heater Elements
Rheem
Resistored MWD Element, Copper, 208V, 4000W
Mfr # SP10872LL
Zoro # G4376111
original price:
$34.75
11% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Voltage 208 V
- Watts 4,000 W
- Style Foldback
- Insert Length (In.) 13 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10872LL
- Zoro # G4376111
- UPC # 662766497359
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13 7/16 in |
Insert Length | 13.44 in |
Element Width | 0.26 in |
Mounting Hole Diameter | 1 5/16 in |
Description
Resistored MWD Element, Watt Density Class MWD, Compatible Manufacturer Part Number E10-12-G, E10-24-G, E10-24-GS, E10-36-G, E10-36-GS, ELD120-B, ELD30, ELD40, ELD52, ELD52-TB, ELD66-B, ELD80-B, ELDS30, ELDS30-TB, ELDS40, ELDS40-TB, ELDS52-B, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 13.44 in, Operating Voltage 208V AC, Power Consumption 4,000 W, Compatible Grainger Part Number 3CFH4, Compatible Heater Grainger Part Number 3CFH4, Element Width 0.26 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY WaterSentry Plus Residential Replacement Filter - 750 Gallon (ERF750)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1" Round Knurled Handle (102-MFC-HL3)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- RHEEM Element (SP10875GH)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- RHEEM Element (SP10869ML)
- RHEEM Element Assembly, 3000W (SP10870JL)
- RHEEM Element, 1500W 120V (SP10874FH)
- RHEEM Element, 4500W (SP10869MM)
- RHEEM Resistored MWD Element, Copper, 208V, 6000W (SP10872QL)
- Rheem Water Heater Elements