Shop All Water Heater Elements
Rheem
Resistored LWD Element, Copper, 240V, 4000W
Mfr # SP10552LL
Zoro # G4369906
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Voltage 240 V
- Watts 4,000 W
- Style Foldback
- Insert Length (In.) 13 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10552LL
- Zoro # G4369906
- UPC # 662766497328
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13 7/16 in |
Element Width | 0.26 in |
Mounting Hole Diameter | 1 5/16 in |
Insert Length | 13.44 in |
Description
Resistored LWD Element, Watt Density Class LWD, Compatible Manufacturer Part Number 88H40D, E10-12-G, E10-24-G, ELD120-B, ELD30, ELD40, ELD52, ELD52-TB, ELD80-B, ELDS30, ELDS40, ELDS40-TB, TELD30-C, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 13.44 in, Operating Voltage 208V/240V AC, Power Consumption 4,000 W, Compatible Grainger Part Number 6E769, Compatible Heater Grainger Part Number 6E769, Element Width 0.26 in, For Potable Water Use No, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 12-Inch Stainless Steel Faucet Connector 3/8'' C X 3/8"C, Faucet Supply Line, 6PK (HA-FC-111)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- ZORO SELECT Elbow, 90 Deg, 3/4 In, FPT x FPT (650733 3/4)
- B & K SILLCOCK1/2""X12""FROSTFRE (104-829HC)
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- RHEEM Element, 5500W (SP10698PH)
- RHEEM Element (SP10875GH)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213670)
- RHEEM Sp610160 Element - 4500W Co U F (SP610160)
- RHEEM Element, 4500W (SP10698MH)
- CAMCO Wtr Htr Element 240/4500 Screw (04943)
- Rheem Water Heater Elements