Shop All Water Heater Elements
Rheem
Resistored LWD Element, Copper, 208V, 2000W
Mfr # SP10872GL
Zoro # G4376093
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Voltage 208 V
- Watts 2,000 W
- Style Straight
- Insert Length (In.) 13 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10872GL
- Zoro # G4376093
- UPC # 662766497335
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13 21/64 in |
Mounting Hole Diameter | 1 5/16 in |
Insert Length | 13.33 in |
Element Width | 0.26 in |
Description
Resistored LWD Element, Watt Density Class HWD, Compatible Manufacturer Part Number E10-6-G, Element Mount Type Threaded Pipe, Element Type Straight, Insert Length 13.33 in, Operating Voltage 208V AC, Power Consumption 2,000 W, Compatible Grainger Part Number 3CFH1, Compatible Heater Grainger Part Number 3CFH1, Element Width 0.26 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes, Market Commercial, Mounting Hole Diameter 1 5/16 in, Sheath Material Copper, Thread Type NPSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, BSPP x NPT (ZUSA-PF-7991)
- RHEEM Resistored HWD Element, Copper, 120V, 2000W (SP10874GH)
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- RHEEM Element, 3000 W 277V (SP10875JL)
- RHEEM Resistored HWD Element, Copper, 208V, 3000W (SP10872JH)
- RHEEM Sp213820 Element - Titanium (SP213820)
- RHEEM Resistored LWD Element, Copper, 208V, 3000W (SP10872JL)
- EEMAX Heating Element, Bare Wire, 208V, 8000W (EX540)
- Rheem Water Heater Elements