Shop All Water Heater Elements
Rheem
Resistored HWD Element, Copper, 208V, 3000W
Mfr # SP10872JH
Zoro # G4376066
original price:
$27.39
17% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Voltage 208 V
- Watts 3,000 W
- Style Straight
- Insert Length (In.) 10 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP10872JH
- Zoro # G4376066
- UPC # 662766497274
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10 19/32 in |
Element Width | 0.26 in |
Insert Length | 10.59 in |
Mounting Hole Diameter | 1 5/16 in |
Description
Resistored HWD Element, Watt Density Class LWD, Compatible Manufacturer Part Number 81VP, 82SV30-2, 82SV40, 82VP30-2, A 82SV40-2, CEGSP, EGSP, PE2S40-2, PEP, PROE50, Element Mount Type Threaded Pipe, Element Type Straight, Insert Length 10.59 in, Operating Voltage 208V AC, Power Consumption 3,000 W, Compatible Grainger Part Number 3CFG1, 3CFG4, 6UT09, Compatible Heater Grainger Part Number 3CFG1, 3CFG4, 6UT09, Element Width 0.26 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- DELTA Conversion Kit, 1500 To 1700 Series (RP29405)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- STZ Industries 7/8 H X 7-1/4 in. W X 24 in. L Brown Shelf Trail 1 (361 WOOD24-TB)
- RHEEM Element, 6000W 480V (SP10873QH)
- RHEEM Upper and Lower Element (SP10552KL)
- RHEEM 480V SS Element (SP10870ML)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213670)
- RHEEM Element, 4000W (SP10870LL)
- RHEEM Resistored MWD Element, Copper, 240V, 4500W (SP10552ML)
- ZORO SELECT Water Heater Element (SG2307 430107)
- Rheem Water Heater Elements