Shop All Plumbing Parts
Rheem
Replacement Upper Thermostat, Electric, 2 Element
Mfr # SP11698
Zoro # G4372715
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric, Two Element Non-Simultaneous
- Material of Construction Metal and Plastic
- For Use With 6UT09, 6UT10, 6UT02, 6UT04, 3CFG1, 3CFG2, 6UT05, 6UT06, 3CFG4, 3CFG5, 3WA67, 3WA69, 3WA72, 3WA66, 3WA68, 3WA71, 3WA74, 3WA75, 3WA78, 3WA70, 3WA73, 3WA76, 3WA77, 1PZ87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP11698
- Zoro # G4372715
- UPC # 662766496475
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Electric, Two Element Non-Simultaneous |
Material of Construction | Metal and Plastic |
For Use With | 6UT09, 6UT10, 6UT02, 6UT04, 3CFG1, 3CFG2, 6UT05, 6UT06, 3CFG4, 3CFG5, 3WA67, 3WA69, 3WA72, 3WA66, 3WA68, 3WA71, 3WA74, 3WA75, 3WA78, 3WA70, 3WA73, 3WA76, 3WA77, 1PZ87 |
Item | Replacement Upper Thermostat |
Description
Replacement Upper Thermostat, Electric, Two Element Non-Simultaneous, Material of Construction Metal and Plastic, For Use With 1PZ87, 3CFG1, 3CFG2, 3CFG4, 3CFG5, 3WA66, 3WA67, 3WA68, 3WA69, 3WA70, 3WA71, 3WA72, 3WA73, 3WA74, 3WA75, 3WA76, 3WA77, 3WA78, 6UT02, 6UT04, 6UT05, 6UT06, 6UT09, 6UT10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT25812S)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1.19" OD Tube, Electro Galvanized Gold (100119)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling (ABTC114)
- RHEEM SS Element, 240V 6000W (SP10869QL)
- RHEEM Burner Tray Manifold (AE29092C-10)
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- RHEEM Seal (SP230110)
- RHEEM Thermostat Control Lower (SP310020)
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- KOHLER Hardware Kit Subcontracted (1205305-MX)
- Rheem Plumbing Parts