Shop All Thermostat Guards and Accessories
Rheem
Repl Control Thermostat, NG, For 2LAC9
Mfr # SP20164
Zoro # G4372611
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Natural Gas
- For Use With 2LAC9
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20164
- Zoro # G4372611
- UPC # 662766496536
- Country of Origin China
- Category Thermostat Guards and Accessories
Details
Item | Replacement Gas Control Thermostat |
Type | Natural Gas |
For Use With | 2LAC9 |
Material of Construction | Metal |
Description
Replacement Gas Control Thermostat, Natural Gas, Material of Construction Metal, For Use With 2LAC9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- LIEBERT Actuator, On/Off, MM2 (156033P2S)
- DAYTON 48 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3C243)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14270G)
- RHEEM Repl Control Thermostat, NG, 5AU69, 5AU70 (SP20166B)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- SOUTHWIRE Thermostat Wire (553080401)
- HONEYWELL HOME Sensor, Indoor, White, Max Lead Length 200 Ft. (C7189U1005)
- Rheem Thermostats