Shop All Water Heater Parts
Rheem
Relief Valve and Tee, 3" L, 2-3/4" H, Brass
Mfr # SP623335
Zoro # G9529357
original price:
$52.20
14% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height (In.) 2 3/4 in
- For Use With Rheem Tank Water Heaters
- Includes Instructions
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP623335
- Zoro # G9529357
- UPC # 662766623437
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 3/4 in |
Length (In.) | 3 in |
Overall Length | 3 in |
Overall Width | 3.05 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Overall Height | 2.75 in |
Overall Dimensions - L x W x H | 3 in x 3.05 in x 2.75 in |
Description
Relief Valve and Tee, Valve Body Material Brass, Compatible Manufacturer Part Number MR40245 C, MR85245, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Overall Height 2.75 in, Overall Length 3 in, Overall Width 3.05 in, Compatible Grainger Part Number 38UN55, 6E025, For Potable Water Use Yes, For Use With Rheem Tank Water Heaters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- NEOPERL 1.5 gpm Faucet Inserts, Acetal, Plastic (5505005)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- RHEEM Rod, Aluminum Anode, 42 In L x 5/8 In. dia (AP12938)
- RHEEM Commercial Temperature Conversion Kit (RTG20241A)
- RHEEM Thermopile (SP10100B)
- RHEEM Anti-Vibration Pad - Rubber/Cork 2 In. X 2 In. X 7/8 In. (864002)
- AMERICAN BUILT PRO Water Heater Pan 24 x 24 in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP24GS-1D)
- Rheem Water Heater Parts