Shop All Control Parts
Rheem
Pressure Switch, Drain, 0.40" WC
Mfr # 42-24195-03
Zoro # G5559876
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # 42-24195-03
- Zoro # G5559876
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Rheem |
For Use With | Universal |
Item | Pressure Switch, Drain, 0.40" WC |
Description
Pressure Switch, Drain, 0.40 In. WC, Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 13" x 21" x 1", 4 Pack (FB13X21A_4)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- NORTEC Cylinder 204 005-010 440-600/1 (1519004)
- DAYTON Capacitor (VECM42CG)
- RHEEM Manual Reset Limit Switch (470038)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- RHEEM Pressure Switch, 0.35" PF, SPST (42-101233-81)
- RHEEM Integrated Furnace Control (62-102784-01)
- RHEEM Limit Switch, L300F, M/R (47-22861-02)
- HONEYWELL THERMAL SOLUTIONS Rm7890B1014 On-Off Primary (RM7890B101)
- Rheem Control Parts