Shop All Control Parts
Rheem
Pressure Switch, 0.35" PF, SPST
Mfr # 42-101233-81
Zoro # G5559937
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Rheem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 42-101233-81
- Zoro # G5559937
- Country of Origin Costa Rica
- Category Control Parts
Details
Item | Pressure Switch, 0.35" PF, SPST |
For Use With | Universal |
Fits Brand | Rheem |
Description
Pressure Switch, 0.35 In. PF, SPST, Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK (MFP1313)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- RHEEM Pressure Switch, -1.5" WC, SPST (42-24196-84)
- RHEEM Furnace Control Board (62-103498-01)
- RHEEM Manual Reset Limit Switch (470038)
- RHEEM Auto Limit Switch, 150 Deg.-170 Deg. F (47-25349-02)
- AAON CONTROL IGNITION DIRECT UTEC (V33610)
- Rheem Control Parts