Shop All Water Heater Parts
Rheem
Pipe Cover Kit Stainless Steel
Mfr # RTG20322
Zoro # G310947849
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14.3 in.
- Color Stainless Steel
- Length (In.) 15.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # RTG20322
- Zoro # G310947849
- Country of Origin China
- Category Water Heater Parts
Dimensions
Width (In.) | 14.3 in. |
Length (In.) | 15.1 in. |
Details
Color | Stainless Steel |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- KNAUF INSULATION 7" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001512)
- ZURN Mixing Valve, Brass, Sensor Faucets (P6900-ADM-XL)
- RHEEM Thermostat (SP8333)
- RHEEM Ap12933 Dip Tube/Nipple - (AP12933)
- RHEEM Sp11309L Anode Rod - 0.750 In. (SP11309L)
- RHEEM Valve, Pressure Rel (SP8346)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- RHEEM Anode (SP11309C)
- RINNAI Condensing Vent Elbow 45, 2x4 Concentric, PK2 (229205NPP)
- Rheem Water Heater Parts