Shop All Gas Valves
Rheem
Pilotgasvalve Nat Slowopen 1/2"
Mfr # 60-22525-06
Zoro # G7515580
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- Ignition Type Pilot
- Inlet Size 1/2"
- Outlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 60-22525-06
- Zoro # G7515580
- UPC # 00013263571620
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | NG |
Ignition Type | Pilot |
Item | Pilotgasvalve Nat Slowopen 1/2" |
Description
Pilotgasvalve Nat Slowopen 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- LENNOX Fan Motor, 1.5 HP, 208/230V, 1-Phase (72L08)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- B & K DuraVent PelletVent 3 in. X 3 in. X 3 in. Galvanized Steel Tee with Clean-Out Cap (3PVL-TR)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- RHEEM Od Suction Line Valve 3/4" (61-104025-15)
- RHEEM 60-18759-06 Gas Valve Spring (60-18759-0)
- ARMSTRONG 60J92 65314900 24V 3/4" Step (60J92)
- Rheem Gas Valves