Shop All Water Heater Parts
Rheem
Pilot Assembly Replacement Kit, 4-51/6" H
Mfr # SP20127
Zoro # G9529436
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal, Wire, Brass, Silicone Foam
- Material Brass, Metal Wire, Silicone Foam
- Height (In.) 12 1/2 in
- For Use With Rheem Tank Water Heaters
- Includes (4) Clips, (5) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20127
- Zoro # G9529436
- UPC # 662766623383
- Country of Origin Mexico
- Category Water Heater Parts
Dimensions
Height (In.) | 12 1/2 in |
Length (In.) | 12 in |
Overall Length | 12 in |
Overall Height | 12.5 in |
Details
Item | Pilot Assembly Replacement Kit |
Material of Construction | Metal, Wire, Brass, Silicone Foam |
Material | Brass, Metal Wire, Silicone Foam |
For Use With | Rheem Tank Water Heaters |
Includes | (4) Clips, (5) Screws |
Application | Residential Tank Water Heater Installation |
Standards | California Proposition 65 |
Accessory Type | Pilot Assembly Replacement Kit |
For Potable Water Use | Yes |
Compatible Manufacturer Part Number | 12CG60, 12G50, 12GR50, 42V50S, 42V60F, 42V65F, 42VR50, 42X40SF3, 42XR50, 6CG40S, 6CG50S, 6CG60, 6G40S, 6G50S, 6G60, 6G65, 6G75, 6GR50, 9CG60, 9G40S, 9G50S, D RP50, D RP60, ECEG40S, G60, G65, G75, GG40, GG50, GG75, K RP50, K RP60, K RP75, MH2R50, MH75F, PG40S09, PG50S09, PH2, PH2R50, PRO+G40, PRO+G50S, PRO+G60, PRO+G63, PRO+G75, PRO40S, PRO50, PROG50, PROG60S, PROG75S, RC RP180FV1, RC RP221FV, RHC40S, RHG PRO, RR50, RR60, RR75, RUG PRO, SG40, SG50, SG60, T60, T65, T75, U RP180FV1, U RP221FV, XG40, XG75 |
Market | Residential |
Product Type | Pilot Assembly Replacement Kit |
Description
Pilot Assembly Replacement Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- RHEEM Panel, System Sentinel (AM38875)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- RHEEM Ignitor, Hot Surface (SP10972)
- RHEEM Assembly, Anode Rod (SP11524C)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- Rheem Water Heater Parts