Shop All Water Heater Parts
Rheem
Pilot Assembly Replacement Kit, 12" L, 6"H
Mfr # SP20716
Zoro # G9529287
original price:
$65.95
16% off
new price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal, Wire, Brass
- Material Brass, Metal Wire
- Height (In.) 6 in
- For Use With Rheem Tank Water Heaters
- Includes 1 Wiring Harness - GHE Spark Return, (2) AP16511 Screw, 1 Pan Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # SP20716
- Zoro # G9529287
- UPC # 662766623529
- Country of Origin Germany
- Category Water Heater Parts
Dimensions
Height (In.) | 6 in |
Length (In.) | 12 in |
Overall Length | 12 in |
Overall Height | 6 in |
Details
Item | Pilot Assembly Replacement Kit |
Material of Construction | Metal, Wire, Brass |
Material | Brass, Metal Wire |
For Use With | Rheem Tank Water Heaters |
Includes | 1 Wiring Harness - GHE Spark Return, (2) AP16511 Screw, 1 Pan Head |
Application | Residential Tank Water Heater Installation |
Standards | California Proposition 65 |
Accessory Type | Pilot Assembly Replacement Kit |
For Potable Water Use | Yes |
Product Type | Pilot Assembly Replacement Kit |
Compatible Manufacturer Part Number | GHE100, GHE100ES, GHE80, GHE80ES, THE100, THE100ES, THE80ES |
Market | Residential |
Description
Pilot Assembly Replacement Kit, Compatible Manufacturer Part Number GHE100, GHE100ES, GHE80, GHE80ES, THE100, THE100ES, THE80ES, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Metal Wire, Overall Height 6 in, Overall Length 12 in, Application Residential Tank Water Heater Installation, Compatible Grainger Part Number 15A515, 15A516, 31CE42, 31CE43, 31CE44, 3CFJ9, 3CFK1, 3CFK3, 6FGU4, 6FGU5, 6FGU6, 6FGU7, For Potable Water Use Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS NO-KINK HOSE BIBB 1/2""M (261LF)
- GE Dryer Heating Element and Housing (WE11M23)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- RHEEM Am40925 Burner Assembly (AM40925)
- RHEEM Rtg20006Dw Remote Control (RTG20006DW)
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- RELIANCE WATER HEATERS Univ Low SP Thermostat (100108422)
- Rheem Water Heater Parts