Shop All Gas Water Heaters
Rheem
Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH
Mfr # PROG50-38N RH60
Zoro # G9984186
original price:
$1,018.99
16% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 gal
- Fuel Type Natural Gas
- BtuH 38,000
- Temp. Range 80 Degrees to 155 Degrees F
- Jacket Dia. 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rheem
- MFR # PROG50-38N RH60
- Zoro # G9984186
- UPC # 020352641577
- Country of Origin Mexico
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 20 1/2 in |
Height to Top of Heater | 58 3/8 in |
Draft Hood Size | 3 in 4 in |
Height to Gas Connection | 14 1/4 in |
Height to Cold Side Connection | 58 3/8 in |
Height to T and P Opening | 51 3/8 in |
Overall Height - Water Heaters | 61 1/4 in |
Top Water Connection Size | 3/4 in |
Manufacturers Warranty Length | Limited 6 yr Tank and Parts |
Height to Top of Vent Connection | 61-1/4" |
Height to Hot Side Connection | 58 3/8 in |
Overall Height | 61.25 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Tank Diameter | 20.5 in |
Vent Connection Size | 3 in; 4 in |
Height to Cold Inlet | 58.37 in |
Height to T and P Valve | 51.37 in |
Tank Height | 58.38 in |
Height to Gas Inlet | 14.25 in |
Gas Inlet Size | 1/2 in |
Height to Hot Outlet | 58.37 in |
Overall Dimensions - Ht. x Dia. | 61.25 in x 20.5 in |
Description
Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 85 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 38,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 61.25 in, Tank Diameter 20.5 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 90 gph @ 40 Degrees F, Market Residential, Vent Type Standard, Cold Inlet Size 3/4 in, Energy Factor 0.64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- KORKY Fill Valve, Plastic and Rubber, Black (528PRO)
- PARKER 3/16" Tube Brass Compression Nut & Sleeve 10PK (61HD-3)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 91 gal., 120V AC (G91-200LP)
- Rheem Gas Water Heaters