Shop All Gas Water Heaters
Rheem
Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH
Mfr # PROG40S-34N RH62
Zoro # G9984213
product price: $980.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Tank Capacity 40 gal
- Fuel Type Natural Gas
- BtuH 34,000
- Temp. Range 80 Degrees to 155 Degrees F
- Jacket Dia. 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROG40S-34N RH62
- Zoro # G9984213
- UPC # 020352641478
- Country of Origin Mexico
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 21 in |
Height to Top of Heater | 49 1/4 in |
Draft Hood Size | 3 in 4 in |
Height to Cold Side Connection | 49 1/4 in |
Height to Gas Connection | 14 1/4 in |
Overall Height - Water Heaters | 52 1/8 in |
Height to Hot Side Connection | 49 1/4 in |
Height to Top of Vent Connection | 52-1/8" |
Manufacturers Warranty Length | Limited 6 yr Tank and Parts |
Height to T and P Opening | 42 3/4 in |
Top Water Connection Size | 3/4 in |
Height to Cold Inlet | 49.25 in |
Overall Dimensions - Ht. x Dia. | 52.38 in x 21 in |
Gas Inlet Size | 1/2 in |
Height to Gas Inlet | 14.25 in |
Cold Inlet Size | 3/4 in |
Overall Height | 52.38 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Vent Connection Size | 3 in; 4 in |
Tank Diameter | 21 in |
Height to Hot Outlet | 49.25 in |
Tank Height | 49.13 in |
Height to T and P Valve | 42.25 in |
Hot Outlet Size | 3/4 in |
Description
Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 64 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 34,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 52.38 in, Tank Diameter 21 in, Included Valves Temperature and Pressure Relief, Tank Capacity 40 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 72 gph @ 40 Degrees F, Market Residential, Vent Type Standard, Cold Inlet Size 3/4 in, Energy Factor 0.59
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- EZ-FLO EASTMAN Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold (30237LF)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-4)
- RHEEM Natural Gas Residential Gas Water Heater, 48 gal., 120VAC, 42,000 BtuH (PROG50-42N RH67 PV)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 76 gal., 120V AC (G76-180-1)
- Rheem Gas Water Heaters