Shop All Gas Water Heaters
Rheem
Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH
Mfr # PROG40-40N RH67 PV
Zoro # G9984073
product price: $1,456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,456.99
Free 30-Day Returns
Key Features
- Tank Capacity 40 gal
- Fuel Type Natural Gas
- BtuH 40,000
- Voltage 120VAC
- Temp. Range 80 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # PROG40-40N RH67 PV
- Zoro # G9984073
- UPC # 020352621906
- Country of Origin Mexico
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 19 3/4 in |
Height to Top of Heater | 59 in |
Draft Hood Size | 2 in 3 in |
Height to Cold Side Connection | 59 in |
Manufacturers Warranty Length | Limited 6 yr Tank and Parts |
Height to Hot Side Connection | 59 in |
Height to Top of Vent Connection | 67-3/8" |
Top Water Connection Size | 3/4 in |
Overall Height - Water Heaters | 67 3/8 in |
Height to T and P Opening | 53 1/2 in |
Height to Gas Connection | 14 in |
Overall Height | 67.38 in |
Tank Height | 59 in |
Height to Hot Outlet | 59 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Overall Dimensions - Ht. x Dia. | 67.38 in x 19.75 in |
Height to Gas Inlet | 14 in |
Gas Inlet Size | 1/2 in |
Vent Connection Size | 2 in; 3 in |
Height to T and P Valve | 59 in |
Height to Cold Inlet | 59 in |
Tank Diameter | 19.75 in |
Description
Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 68 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 40,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 67.38 in, Tank Diameter 19.75 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 40 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 68 gph @ 40 Degrees F, Market Residential, Vent Type Power Vent, Environment Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RELIANCE WATER HEATERS 40GAL NATGas WTR Heater (3-40-NOCT400)
- Rheem Gas Water Heaters