Shop All Gas Water Heaters
Rheem
Natural and Propane Gas Commercial Gas Water Heater, 80 gal., 120V AC
Mfr # GHE80SS-200
Zoro # G5075353
product price: $9,739.14
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$9,739.14
Free 30-Day Returns
Key Features
- Tank Capacity 80 gal
- Fuel Type Natural Gas
- BtuH 199900
- Voltage 120V AC
- Temp. Range Upto 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # GHE80SS-200
- Zoro # G5075353
- UPC # 203526692326
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 67 7/8 in |
Draft Hood Size | 3 in |
Height to Top of Vent Connection | 57.43" |
Manufacturers Warranty Length | Limited 5 yr Tank and 1 yr Parts |
Height to Hot Side Connection | 57 1/2 in |
Height to T and P Opening | 57 7/16 in |
Overall Height - Water Heaters | 67 7/8 in |
Height to Cold Side Connection | 13 in |
Height to Gas Connection | 70 in |
Side Water Connection Size | 2 in |
Top Water Connection Size | 1 1/2 in |
Gas Inlet Size | 3/4 in |
Overall Height | 70.06 in |
Height to Hot Outlet | 57.5 in |
Manufacturer Warranty Length | 5 yr Limited Tank |
Height to T and P Valve | 57.43 in |
Tank Diameter | 26.38 in |
Height to Cold Inlet | 13 in |
Hot Outlet Size | 1 1/2 in |
Tank Height | 60.5 in |
Height to Gas Inlet | 70 in |
Overall Dimensions - Ht. x Dia. | 70.06 in x 26.38 in |
Vent Connection Size | 2 in; 3 in; 4 in; 6 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 284 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 70.06 in, Tank Diameter 26.38 in, Included Valves Drain, Shutoff, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 576 gph @ 40 Degrees F, Market Commercial, Vent Type Direct Vent; Power Vent, Compatible Systems and Services EcoNet, Condensing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO DRYER VENT KIT 8'X4"" (SK8WA)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- GROHE Euphoria Cube 152 Headshower 6, 6L Chrome (26468000)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (SB1156F)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- Rheem Gas Water Heaters