Shop All Gas Water Heaters
Rheem
Natural and Propane Gas Commercial Gas Water Heater, 100 gal.
Mfr # GHE100SU-160
Zoro # G5075310
product price: $9,343.98
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$9,343.98
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Natural Gas
- BtuH 160,000
- Voltage 120V AC
- Temp. Range Upto 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # GHE100SU-160
- Zoro # G5075310
- UPC # 203526685908
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 26 1/4 in |
Height to Top of Heater | 77 in |
Draft Hood Size | 3 in |
Side Water Connection Size | 2 in |
Height to Gas Connection | 77 1/2 in |
Height to Cold Side Connection | 13 in |
Height to T and P Opening | 66 3/4 in |
Overall Height - Water Heaters | 76 5/16 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Height to Hot Side Connection | 66 3/4 in |
Top Water Connection Size | 1 1/2 in |
Height to Top of Vent Connection | 72" |
Overall Dimensions - Ht. x Dia. | 77.5 in x 26.38 in |
Height to Hot Outlet | 66.75 in |
Tank Diameter | 26.38 in |
Vent Connection Size | 2 in; 3 in; 4 in; 6 in |
Gas Inlet Size | 3/4 in |
Height to Cold Inlet | 13 in |
Hot Outlet Size | 1 1/2 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Overall Height | 77.5 in |
Height to Gas Inlet | 77.5 in |
Tank Height | 69.8 in |
Height to T and P Valve | 66.75 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 258 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 160,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 470 gph @ 40 Degrees F, Market Commercial, Vent Type Direct Vent; Power Vent, Compatible Systems and Services EcoNet, Condensing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Escutcheon Kit, 1/2" x 7-1/2" (M961810-0020A)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (0830042404)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- Rheem Gas Water Heaters